
SINGLE SIDE PICK RACK W/44 YELLOW BINS
Mfr # QPRS-5678YL
Zoro # G916531619
product price: $893.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
12 in
Number of Bins
44
Number of Shelves
8
Load Capacity
400 lb
Bin Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPRS-5678YL
Zoro #
G916531619
UPC #
651588025673
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Width
36 in
Overall Height
63.5 in
Details
Number of Bins
44
Number of Shelves
8
Load Capacity
400 lb
Bin Color
Yellow
Material
Carbon Steel
Color
Gray
Item
Shelving Unit Solid Slopped
Description
Pick Rack, slopped, single sided, 12''D x 36''W x 63-1/2''H, 400 lbs. capacity, includes: 8 shelves, 18 QED501, 12 QED601, 8 QED701 and 6 QED801 yellow bins, steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.