
SINGLE SIDED PICK RACK W/24 BLUE BINS
Mfr # QPRS-110BL
Zoro # G216531524
product price: $1,110.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Number of Shelves
8
Number of Bins
24
Material
Carbon Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPRS-110BL
Zoro #
G216531524
UPC #
651588063347
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
60 in
Overall Depth
18 in
Details
Load Capacity
400 lb
Number of Shelves
8
Number of Bins
24
Material
Carbon Steel
Color
Gray
Bin Color
Blue
Item
Shelving Unit Solid Slopped
Description
Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 24 QSB110 blue bins, steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.