Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE SIDED PICK RACK W/24 CLEAR BINS

  • Mfr # QPRS-110CL

  • Zoro # G216531616


product price: $850.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Depth
18 in
Bin Color
Clear
Load Capacity
400 lb
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRS-110CL
Zoro #
G216531616
UPC #
651588063361
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
60 in

Details

Color
Gray
Bin Color
Clear
Load Capacity
400 lb
Item
Shelving Unit Solid Slopped
Number of Bins
24
Number of Shelves
8
Material
Carbon Steel

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 24 QSB110 clear bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.