Zoro Homepage

SINGLE SIDED PICK RACK W/24 CLEAR BINS

  • Mfr # QPRS-210CL

  • Zoro # G116531587


product price: $1,041.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Bins
24
Overall Depth
18 in
Bin Color
Clear
Load Capacity
400 lb
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-210CL
Zoro #
G116531587
UPC #
651588064283
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
63.5 in
Overall Width
36 in

Details

Number of Bins
24
Bin Color
Clear
Load Capacity
400 lb
Item
Shelving Unit Solid Slopped
Number of Shelves
8
Color
Gray
Material
Carbon Steel

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 63-1/2''H, 400 lbs. capacity, includes: 8 shelves and 24 QSB210 clear bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.