Zoro Homepage

SINGLE SIDED PICK RACK W/24 IVORY BINS

  • Mfr # QPRS-110IV

  • Zoro # G216531487


product price: $819.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Bins
24
Load Capacity
400 lb
Overall Width
36 in
Color
Gray
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-110IV
Zoro #
G216531487
UPC #
651588063408
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
18 in

Details

Number of Bins
24
Load Capacity
400 lb
Color
Gray
Item
Shelving Unit Solid Slopped
Number of Shelves
8
Bin Color
Ivory
Material
Carbon Steel

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 24 QSB110 ivory bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.