
SINGLE SIDED PICK RACK W/24 RED BINS
Mfr # QPRS-210RD
Zoro # G616531605
product price: $1,286.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Number of Bins
24
Number of Shelves
8
Overall Depth
18 in
Bin Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRS-210RD
Zoro #
G616531605
UPC #
651588064306
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Width
36 in
Overall Height
63.5 in
Details
Item
Shelving Unit Solid Slopped
Load Capacity
400 lb
Number of Bins
24
Number of Shelves
8
Bin Color
Red
Material
Carbon Steel
Color
Gray
Description
Pick Rack, slopped, single sided, 18''D x 36''W x 63-1/2''H, 400 lbs. capacity, includes: 8 shelves and 24 QSB210 red bins, steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.