
SINGLE SIDED PICK RACK W/24 YELLOW BINS
Mfr # QPRS-110YL
Zoro # G716531505
product price: $1,110.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Color
Gray
Number of Bins
24
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPRS-110YL
Zoro #
G716531505
UPC #
651588063446
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
60 in
Details
Load Capacity
400 lb
Item
Shelving Unit Solid Slopped
Color
Gray
Number of Bins
24
Material
Carbon Steel
Number of Shelves
8
Bin Color
Yellow
Description
Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 24 QSB110 yellow bins, steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.