Zoro Homepage

SINGLE SIDED PICK RACK W/32 BLACK BINS

  • Mfr # QPRS-108BK

  • Zoro # G516531620


product price: $1,106.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Bins
32
Number of Shelves
8
Overall Depth
18 in
Color
Gray
Bin Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-108BK
Zoro #
G516531620
UPC #
651588063187
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
60 in
Overall Width
36 in

Details

Number of Bins
32
Number of Shelves
8
Color
Gray
Item
Shelving Unit Solid Slopped
Bin Color
Black
Load Capacity
400 lb
Material
Carbon Steel

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 32 QSB108 black bins,steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.