Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE SIDED PICK RACK W/32 BLUE BINS

  • Mfr # QPRS-208BL

  • Zoro # G316531523


product price: $1,221.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Load Capacity
400 lb
Material
Carbon Steel
Number of Shelves
8
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-208BL
Zoro #
G316531523
UPC #
651588064184
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
63.5 in

Details

Item
Shelving Unit Solid Slopped
Color
Gray
Load Capacity
400 lb
Material
Carbon Steel
Number of Shelves
8
Number of Bins
32
Bin Color
Blue

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 63-1/2''H, 400 lbs. capacity, includes: 8 shelves and 32 QSB208 blue bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.