Zoro Homepage

SINGLE SIDED PICK RACK W/32 GREEN BINS

  • Mfr # QPRS-108GN

  • Zoro # G016531496


product price: $871.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Bin Color
Green
Number of Shelves
8
Overall Depth
18 in
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-108GN
Zoro #
G016531496
UPC #
651588063248
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
60 in
Overall Width
36 in

Details

Load Capacity
400 lb
Bin Color
Green
Number of Shelves
8
Item
Shelving Unit Solid Slopped
Number of Bins
32
Material
Carbon Steel
Color
Gray

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 32 QSB108 green bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.