Zoro Homepage

SINGLE SIDED PICK RACK W/32 RED BINS

  • Mfr # QPRS-606RD

  • Zoro # G216531630


product price: $1,057.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Height
60 in
Load Capacity
400 lb
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-606RD
Zoro #
G216531630
UPC #
651588064863
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
18 in

Details

Color
Gray
Load Capacity
400 lb
Number of Shelves
8
Bin Color
Red
Item
Shelving Unit Solid Slopped
Number of Bins
32
Material
Carbon Steel

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 32 QED606 red bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.