Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE SIDED PICK RACK W/32 YELLOW BINS

  • Mfr # QPRS-108YL

  • Zoro # G416531584


product price: $1,106.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Bins
32
Bin Color
Yellow
Load Capacity
400 lb
Overall Depth
18 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRS-108YL
Zoro #
G416531584
UPC #
651588063309
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
60 in

Details

Number of Bins
32
Bin Color
Yellow
Load Capacity
400 lb
Number of Shelves
8
Material
Carbon Steel
Item
Shelving Unit Solid Slopped
Color
Gray

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 32 QSB108 yellow bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.