
SINGLE SIDED PICK RACK W/40 BLACK BINS
Mfr # QPRS-104BK
Zoro # G416531515
product price: $1,075.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Shelves
8
Overall Depth
18 in
Load Capacity
400 lb
Overall Height
60 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRS-104BK
Zoro #
G416531515
UPC #
651588063040
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Height
60 in
Overall Width
36 in
Details
Number of Shelves
8
Load Capacity
400 lb
Item
Shelving Unit Solid Slopped
Material
Carbon Steel
Color
Gray
Number of Bins
40
Bin Color
Black
Description
Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 40 QSB104 black bins, steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.