Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE SIDED PICK RACK W/40 CLEAR BINS

  • Mfr # QPRS-104CL

  • Zoro # G616531506


product price: $813.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Overall Width
36 in
Number of Bins
40
Color
Gray
Bin Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRS-104CL
Zoro #
G616531506
UPC #
651588063088
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
18 in

Details

Load Capacity
400 lb
Number of Bins
40
Color
Gray
Bin Color
Clear
Number of Shelves
8
Item
Shelving Unit Solid Slopped
Material
Carbon Steel

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 40 QSB104 clear bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.