Zoro Homepage

SINGLE SIDED PICK RACK W/40 CLEAR BINS

  • Mfr # QPRS-204CL

  • Zoro # G016531618


product price: $1,255.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Color
Gray
Overall Width
36 in
Number of Bins
40
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-204CL
Zoro #
G016531618
UPC #
651588064122
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
63.5 in

Details

Load Capacity
400 lb
Color
Gray
Number of Bins
40
Number of Shelves
8
Bin Color
Clear
Item
Shelving Unit Solid Slopped
Material
Carbon Steel

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 63-1/2''H, 400 lbs. capacity, includes: 8 shelves and 40 QSB204 clear bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.