Zoro Homepage

SINGLE SIDED PICK RACK W/40 YELLOW BINS

  • Mfr # QPRS-104YL

  • Zoro # G716531499


product price: $1,072.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Number of Shelves
8
Overall Height
60 in
Material
Carbon Steel
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-104YL
Zoro #
G716531499
UPC #
651588063163
Country of Origin
Multiple

Dimensions

Overall Height
60 in
Overall Width
36 in
Overall Depth
18 in

Details

Load Capacity
400 lb
Number of Shelves
8
Item
Shelving Unit Solid Slopped
Material
Carbon Steel
Bin Color
Yellow
Color
Gray
Number of Bins
40

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 40 QSB104 yellow bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.