Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE SIDED PICK RACK W/48 RED BINS

  • Mfr # QPRS-602RD

  • Zoro # G116531532


product price: $1,364.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
18 in
Number of Bins
48
Load Capacity
400 lb
Bin Color
Red
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-602RD
Zoro #
G116531532
UPC #
651588064788
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
60 in
Overall Width
36 in

Details

Number of Bins
48
Load Capacity
400 lb
Bin Color
Red
Number of Shelves
8
Item
Shelving Unit Solid Slopped
Material
Carbon Steel
Color
Gray

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 48 QED602 red bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.