Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE SIDED PICK RACK W/64 BLUE BINS

  • Mfr # QPRS-203BL

  • Zoro # G616531537


product price: $1,343.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
63.5 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRS-203BL
Zoro #
G616531537
UPC #
651588064023
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
63.5 in

Details

Color
Gray
Item
Shelving Unit Solid Slopped
Number of Shelves
8
Bin Color
Blue
Number of Bins
64
Material
Carbon Steel
Load Capacity
400 lb

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 63-1/2''H, 400 lbs. capacity, includes: 8 shelves and 64 QSB203 blue bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.