Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE SIDED PICK RACK W/64 GREEN BINS

  • Mfr # QPRS-103GN

  • Zoro # G816531511


product price: $889.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Bin Color
Green
Number of Bins
64
Overall Depth
18 in
Number of Shelves
8
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-103GN
Zoro #
G816531511
UPC #
651588062968
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
60 in

Details

Bin Color
Green
Number of Bins
64
Number of Shelves
8
Load Capacity
400 lb
Item
Shelving Unit Solid Slopped
Color
Gray
Material
Carbon Steel

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 64 QSB103 green bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.