
SINGLE SIDED PICK RACK W/64 IVORY BINS
Mfr # QPRS-103IV
Zoro # G716531574
product price: $889.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Material
Carbon Steel
Bin Color
Ivory
Number of Bins
64
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRS-103IV
Zoro #
G716531574
UPC #
651588062982
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
60 in
Details
Load Capacity
400 lb
Item
Shelving Unit Solid Slopped
Material
Carbon Steel
Bin Color
Ivory
Number of Bins
64
Color
Gray
Number of Shelves
8
Description
Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 64 QSB103 ivory bins, steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.