Zoro Homepage

SINGLE SIDED PICK RACK W/72 GRAY BINS

  • Mfr # QPRS-604GY

  • Zoro # G516531477


product price: $1,521.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
72
Overall Depth
18 in
Bin Color
Gray
Load Capacity
400 lb
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-604GY
Zoro #
G516531477
UPC #
651588064689
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
60 in

Details

Number of Bins
72
Bin Color
Gray
Load Capacity
400 lb
Number of Shelves
8
Color
Gray
Item
Shelving Unit Solid Slopped
Material
Carbon Steel

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 72 QED604 gray bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.