Zoro Homepage

SINGLE SIDED PICK RACK W/72 YELLOW BINS

  • Mfr # QPRS-604YL

  • Zoro # G516531545


product price: $1,581.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Height
60 in
Bin Color
Yellow
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-604YL
Zoro #
G516531545
UPC #
651588064726
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
18 in

Details

Color
Gray
Bin Color
Yellow
Item
Shelving Unit Solid Slopped
Load Capacity
400 lb
Material
Carbon Steel
Number of Bins
72
Number of Shelves
8

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 72 QED604 yellow bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.