Zoro Homepage

SINGLE SIDED RACK W/24 BINS CLEAR

  • Mfr # QPRS-109CL

  • Zoro # G616531612


product price: $521.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Overall Depth
12 in
Number of Bins
24
Bin Color
Clear
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-109CL
Zoro #
G616531612
UPC #
651588173459
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
60 in
Overall Width
36 in

Details

Load Capacity
400 lb
Number of Bins
24
Bin Color
Clear
Number of Shelves
8
Color
Gray
Material
Carbon Steel
Item
Shelving Unit Solid Slopped

Description

Pick Rack, slopped, single sided, 12''D x 36''W x 60''H, 400 lbs. capacity, includes: 8 shelves and 24 QSB109 clear bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.