Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Sided Tool Organizer, 13 x 10 x 2 in.

  • Mfr # ORG80032

  • Zoro # G1819791


product price: $13.65
/ea
Sold in multiples of 6 for $81.90

Key Features

Number of Compartments
22
Number of Adjustable Dividers
24
Number of Bins
1
Overall Width
10 in
Cabinet Color
Black/Red/Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORG80032
Zoro #
G1819791
UPC #
651588014660
Country of Origin
Spain

Dimensions

Overall Width
10 in
Overall Length
12.5 in
Overall Height
2.25 in

Details

Item
Single Sided Tool Organizer
Number of Compartments
22
Number of Adjustable Dividers
24
Number of Bins
1
Cabinet Color
Black/Red/Clear
Material
Polypropylene

Description

Organizer,Single Sided,13 x 10 x 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.