Zoro Homepage

SINGLE WALL MOUNT CANTILEVER KIT 12X24 BLACK EPOXY

  • Mfr # WDWB1224BK

  • Zoro # G016530406


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Number of Shelves
1
Height
24 in
Depth
5 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDWB1224BK
Zoro #
G016530406
UPC #
651588178768
Country of Origin
China

Dimensions

Height
24 in
Depth
5 in
Width
12 in

Details

Material
Carbon Steel
Number of Shelves
1
Color
Epoxy Coated, Black
Item
Shelving Unit Wall Mount

Description

Cantilever Single Shelf, wall mount, 1 24''W x 12''D wire shelf, 2 12'' cantilever arms, 2 mounting brackets, black epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.