Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE WALL MOUNT CANTILEVER KIT 12X60 CHROME

  • Mfr # WDWB1260C

  • Zoro # G916530391


product price: $115.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Depth
5 in
Number of Shelves
1
Material
Carbon Steel
Width
12 in
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDWB1260C
Zoro #
G916530391
UPC #
651588175262
Country of Origin
China

Dimensions

Depth
5 in
Width
12 in
Height
60 in

Details

Color
Chrome
Number of Shelves
1
Material
Carbon Steel
Item
Shelving Unit Wall Mount

Description

Cantilever Single Shelf, wall mount, 1 60''W x 12''D wire shelf, 2 12'' cantilever arms, 2 mounting brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.