
SINGLE WALL MOUNT CANTILEVER KIT 12X60 GRAY EPOXY
Mfr # WDWB1260GY
Zoro # G116530429
product price: $115.99
/eaKey Features
Number of Shelves
1
Width
12 in
Depth
5 in
Height
60 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDWB1260GY
Zoro #
G116530429
UPC #
651588177662
Country of Origin
China
Dimensions
Width
12 in
Depth
5 in
Height
60 in
Details
Number of Shelves
1
Item
Shelving Unit Wall Mount
Material
Carbon Steel
Color
Epoxy Coated, Gray
Description
Cantilever Single Shelf, wall mount, 1 60''W x 12''D wire shelf, 2 12'' cantilever arms, 2 mounting brackets, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.