
SINGLE WALL MOUNT CANTILEVER KIT 14X36 BLACK EPOXY
Mfr # WDWB1436BK
Zoro # G116530351
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Height
36 in
Color
Epoxy Coated, Black
Depth
3 in
Number of Shelves
1
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDWB1436BK
Zoro #
G116530351
UPC #
651588178942
Country of Origin
China
Dimensions
Height
36 in
Depth
3 in
Width
14 in
Details
Color
Epoxy Coated, Black
Number of Shelves
1
Material
Carbon Steel
Item
Shelving Unit Wall Mount
Description
Cantilever Single Shelf, wall mount, 1 36''W x 14''D wire shelf, 2 14'' cantilever arms, 2 mounting brackets, black epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.