
SINGLE WALL MOUNT CANTILEVER KIT 21X48 CHROME
Mfr # WDWB2148C
Zoro # G816530385
product price: $165.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Number of Shelves
1
Width
21 in
Depth
3 in
Height
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WDWB2148C
Zoro #
G816530385
UPC #
651588175385
Country of Origin
China
Dimensions
Width
21 in
Depth
3 in
Height
48 in
Details
Number of Shelves
1
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wall Mount
Description
Cantilever Single Shelf, wall mount, 1 48''W x 21''D wire shelf, 2 21'' cantilever arms, 2 mounting brackets, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.