
SINGLE WALL MOUNT CANTILEVER KIT 21X48 GRAY EPOXY
Mfr # WDWB2148GY
Zoro # G216530435
product price: $165.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Height
48 in
Width
21 in
Depth
3 in
Number of Shelves
1
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDWB2148GY
Zoro #
G216530435
UPC #
651588177785
Country of Origin
China
Dimensions
Height
48 in
Width
21 in
Depth
3 in
Details
Number of Shelves
1
Material
Carbon Steel
Color
Epoxy Coated, Gray
Item
Shelving Unit Wall Mount
Description
Cantilever Single Shelf, wall mount, 1 48''W x 21''D wire shelf, 2 21'' cantilever arms, 2 mounting brackets, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.