Zoro Homepage

SINGLE WALL MOUNT CANTILEVER KIT 21X72 CHROME

  • Mfr # WDWB2172C

  • Zoro # G016530345


product price: $189.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
3 in
Height
72 in
Number of Shelves
1
Material
Carbon Steel
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDWB2172C
Zoro #
G016530345
UPC #
651588175446
Country of Origin
China

Dimensions

Depth
3 in
Height
72 in
Width
21 in

Details

Color
Chrome
Item
Shelving Unit Wall Mount
Number of Shelves
1
Material
Carbon Steel

Description

Cantilever Single Shelf, wall mount, 1 72''W x 21''D wire shelf, 2 21'' cantilever arms, 2 mounting brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.