
SINGLE WALL MOUNT CANTILEVER KIT 24x30 CHROME
Mfr # WDWB2430C
Zoro # G816530446
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Number of Shelves
1
Height
30 in
Width
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDWB2430C
Zoro #
G816530446
UPC #
651588148709
Country of Origin
China
Dimensions
Depth
3 in
Height
30 in
Width
24 in
Details
Number of Shelves
1
Item
Shelving Unit Wall Mount
Material
Carbon Steel
Color
Chrome
Description
Cantilever Single Shelf, wall mount, 1 30''W x 24''D wire shelf, 2 24'' cantilever arms, 2 mounting brackets, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.