
SINGLE WALL MOUNT CANTILEVER KIT 24X48 BLACK EPOXY
Mfr # WDWB2448BK
Zoro # G116530368
product price: $174.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Height
48 in
Width
24 in
Material
Carbon Steel
Number of Shelves
1
Color
Epoxy Coated, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDWB2448BK
Zoro #
G116530368
UPC #
651588179468
Country of Origin
China
Dimensions
Height
48 in
Width
24 in
Depth
3 in
Details
Material
Carbon Steel
Number of Shelves
1
Color
Epoxy Coated, Black
Item
Shelving Unit Wall Mount
Description
Cantilever Single Shelf, wall mount, 1 48''W x 24''D wire shelf, 2 24'' cantilever arms, 2 mounting brackets, black epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.