
SINGLE WALL MOUNT CANTILEVER KIT 24x54 GRAY EPOXY
Mfr # WDWB2454GY
Zoro # G916530452
product price: $181.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Number of Shelves
1
Depth
3 in
Width
24 in
Height
54 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDWB2454GY
Zoro #
G916530452
UPC #
651588153581
Country of Origin
China
Dimensions
Depth
3 in
Width
24 in
Height
54 in
Details
Number of Shelves
1
Color
Epoxy Coated, Gray
Item
Shelving Unit Wall Mount
Material
Carbon Steel
Description
Cantilever Single Shelf, wall mount, 1 54''W x 24''D wire shelf, 2 24'' cantilever arms, 2 mounting brackets, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.