
SLANTED 7 SHELF UNIT W/24 BINS CLEAR
Mfr # WRS-7-108CL
Zoro # G016533094
product price: $905.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Overall Height
74 in
Number of Bins
24
Number of Shelves
7
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRS-7-108CL
Zoro #
G016533094
UPC #
651588173930
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
18 in
Overall Depth
36 in
Details
Load Capacity
400 lb
Number of Bins
24
Number of Shelves
7
Item
Merchandising and Display Rack/Cart
Color
Chrome
Material
Carbon Steel
Bin Color
Clear
Description
Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 2 flat wire shelves, 5 slanted wire shelves, 4 posts, and 24 17-7/8''W x 8-3/8''D x 4''H clear bins QSB108, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.