
SLANTED 7 SHELF UNIT W/48 BINS CLEAR
Mfr # WRS-7-103CL
Zoro # G216533184
product price: $700.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
48
Number of Shelves
7
Overall Depth
36 in
Load Capacity
400 lb
Bin Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRS-7-103CL
Zoro #
G216533184
UPC #
651588173893
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Overall Height
74 in
Overall Width
18 in
Details
Number of Bins
48
Number of Shelves
7
Load Capacity
400 lb
Bin Color
Clear
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart
Color
Chrome
Description
Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 2 flat wire shelves, 5 slanted wire shelves, 4 posts, and 48 17-7/8''W x 4-1/8''D x 4''H clear bins QSB103, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.