Zoro Homepage

SLANTED CART BIN HOLDERS W/44 CLEAR BINS

  • Mfr # WRCSL5-74-1836-104220CL

  • Zoro # G116533215


product price: $1,020.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Total Number of Bins
44
Bin Color
Clear
Load Capacity
1,200 lb
Overall Height
80 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-74-1836-104220CL
Zoro #
G116533215
UPC #
651588174678
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Length
36 in
Overall Width
18 in

Details

Total Number of Bins
44
Bin Color
Clear
Load Capacity
1,200 lb
Item
Merchandising and Display Rack/Cart
Number of Shelves
5
Color
Chrome
Material
Carbon Steel

Description

Slanted Shelf Cart, 36''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB104 and 24 QUS220 clear bins, and casters with donut bumpers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.