Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slanted Shelving, 18"D x 48"W x 63"H, Chrome

  • Mfr # 1848SL

  • Zoro # G4003745


product price: $62.19
/ea

Key Features

Width
48"
Depth
18"
Height
63"
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1848SL
Zoro #
G4003745
UPC #
651588057438
Country of Origin
China

Dimensions

Width
48"
Depth
18"
Height
63"
Overall Width
21 in

Details

Item
Slanted Wire Shelf
Material
Steel
Color
Silver
Finish
Chrome
Shelf Capacity
400 lb.
Shelving Frame Material
Steel
Includes
Split Sleeve
Finish - Shelving and Racks
Chrome Plated

Description

Slanted Wire Shelf, Silver, Overall Width 21 in, Includes Split Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.