Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider, 364 Tip Out Bins, Gray

  • Mfr # QS-569-56GY

  • Zoro # G9861363


product price: $3,337.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Outside Length
18 in
Outside Height
77 in
Overall Height
77 in
Outside Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-569-56GY
Zoro #
G9861363
UPC #
651588027554
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Outside Length
18 in
Outside Height
77 in
Overall Height
77 in
Outside Width
48 in
Bin Width
5 1/4 in
Bin Depth
6 1/2 in
Bin Height
23 5/8 in
Width
48"
Depth
18"
Drawer Depth
5-1/4", 3-5/8", 2-1/2"
Overall Length
18 in
Frame Material Thickness
14 ga
Bin Inside Depth
1 3/4 in, 2 5/8 in, 3 3/4 in
Bin Inside Height
2 1/2 in, 3 3/4 in, 5 3/4 in
Bin Inside Width
2 1/4 in, 3 1/2 in, 4 1/4 in

Details

Color
Gray
Total Number of Bins
56
Material
Steel; Plastic
Number of Drawers or Bins
364
Item
Tip-Out Rack
Finish
Enamel
Tip Out Bin Item
Tip Out Bin Slider Rack
Gauge
14 ga.
Tier
14
ESD Conductive
No
Bin Cabinet Style
Slider System
Includes
(12) 4RR33, (36) 4RR32, (8) 4RR31
Bin Color
Gray
Compatible Bin Manufacturer Model Number
QTB305GY, QTB306GY, QTB309GY
Includes Dividers
Dividers Not Included
Number of Tiers
14
Mobility
Stationary
Product Type
Tip-Out Bin Rack
Frame Finish
Enamel
Weight Capacity
2,000 lb
Opening Angle
45 Degrees

Description

Tip-Out Rack, Compatible Bin Manufacturer Model Number QTB305GY, QTB306GY, QTB309GY, Frame Finish Enamel, Mounting Location Freestanding, Overall Height 77 in, Overall Length 18 in, Overall Width 48 in, Weight Capacity 2,000 lb, Number of Tiers 14, Bin Color Gray, Bin Inside Depth 1 3/4 in, 2 5/8 in, 3 3/4 in, Bin Inside Height 2 1/2 in, 3 3/4 in, 5 3/4 in, Bin Inside Width 2 1/4 in, 3 1/2 in, 4 1/4 in, Compatible Bin Grainger Part Number 4RR31, 4RR32, 4RR33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.