Zoro Homepage

Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray

  • Mfr # QPRS-107BK

  • Zoro # G2121799


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-107BK
Zoro #
G2121799
UPC #
651588025291
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Bin Width
8 3/8 in
Shelf Width
36 in
Width
36 in
Depth
12"
Height
60 in
Bin Height
4 in
Bin HxWxD
(32) 4 in x 8 3/8 in x 11 5/8 in

Details

Number of Shelves
8
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
400 lb.
Finish
Painted
Bin Color
Black
Includes
QSB107BK
ESD Conductive
No
Frame Color
Gray
Frame Material
Steel
Number of Bins
32
Shelf Material
Steel
Number of Usable Sides
1
Bin Front Type
Open
Load Capacity per Shelf
50 lb
Whole Unit Load Capacity
400 lb
Shelf Finish
Painted
Includes Bins
Yes

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (32) 4 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Black, Frame Material Steel, Frame Color Gray, Painted, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB107BK, Load Capacity per Shelf 50 lb, Number of Bins 32, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Painted Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.