This item is Discontinued.

Quantum Storage Systems Steel Bench Pick Rack, 36" W x 23" H x 12" D, 3 Shelves, Gray QPRHA-107IV

Steel Bench Pick Rack, 36" W x 23" H x 12" D, 3 Shelves, Gray (Discontinued)

  • Mfr # QPRHA-107IV
  • Zoro # G7729802
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QPRHA-107IV
Zoro #
G7729802
UPC #
651588024416
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
23"
Overall Depth
12"
Shelf Width
36"
Bin Width
8-3/8"
Bin Depth
11-5/8"

Details

Number of Shelves
3
Color
Gray
Material
Steel
Item
Bench Pick Rack
Load Capacity
240 lb.
Includes
Bench Pick Rack, Bins
Finish
Powder Coated
Bin Color
Ivory

Description

Bench Pick Rack, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Ivory, Powder Coated, Bin Width 8 3/8 in, Includes Bench Pick Rack, Bins, Overall Depth 12 in, Overall Height 23 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.