Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Enclosed Bin Shelving, 36" W x 75" H x 12" D, 13 Shelves, Gray CL1275-701YL

Steel Enclosed Bin Shelving, 36" W x 75" H x 12" D, 13 Shelves, Gray (Discontinued)

  • Mfr # CL1275-701YL
  • Zoro # G2115675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1275-701YL
Zoro #
G2115675
UPC #
651588006870
Country of Origin
Malaysia

Dimensions

Overall Width
36"
Overall Height
75"
Overall Depth
12"
Bin Depth
11-5/8"
Bin Width
8-3/8"
Shelf Width
36"

Details

Number of Shelves
13
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
5200 lb.
Finish
Powder Coated
Bin Color
Yellow
Includes
Closed Shelving Unit, (48) Euro Drawers

Description

Enclosed Bin Shelving, Bin Style Drawer , Bin Material Polystyrene, Bin Height 4 5/8 in, Bin Depth 11 5/8 in, Bin Color Yellow, Powder Coated, Bin Width 8 3/8 in, Includes Closed Shelving Unit, (48) Euro Drawers, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.