Steel Bench Pick Rack, 36" W x 23" H x 12" D, 3 Shelves, Gray (Discontinued)
- Mfr # QPRHA-100IV
- Zoro # G7700935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QPRHA-100IV
Zoro #
G7700935
UPC #
651588024058
Country of Origin
Multiple
Dimensions
Overall Width
36"
Overall Depth
12"
Overall Height
23"
Bin Width
2-3/4"
Bin Depth
11-5/8"
Shelf Width
36"
Details
Color
Gray
Number of Shelves
3
Load Capacity
240 lb.
Material
Steel
Item
Bench Pick Rack
Bin Color
Ivory
Finish
Powder Coated
Includes
Bench Pick Rack, (36) Bins
Description
Bench Pick Rack, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Ivory, Powder Coated, Bin Width 2 3/4 in, Includes Bench Pick Rack, (36) Bins, Overall Depth 12 in, Overall Height 23 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.