Steel Pick Rack, 36" W x 60" H x 24" D, 16 Shelves, Gray (Discontinued)
- Mfr # QPRD-107GN
- Zoro # G2115681
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QPRD-107GN
Zoro #
G2115681
UPC #
651588023372
Country of Origin
Multiple
Dimensions
Overall Width
36"
Overall Height
60"
Overall Depth
24"
Shelf Width
36"
Bin Depth
11-5/8"
Bin Width
8-3/8"
Details
Number of Shelves
16
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb.
Bin Color
Green
Includes
Double Pick Rack, (80) Bins
Finish
Powder Coated
Description
Pick Rack, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Green, Powder Coated, Bin Width 8 3/8 in, Includes Double Pick Rack, (80) Bins, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.