Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Pick Rack, 36" W x 60" H x 24" D, 16 Shelves, Gray QPRD-102IV

Steel Pick Rack, 36" W x 60" H x 24" D, 16 Shelves, Gray (Discontinued)

  • Mfr # QPRD-102IV
  • Zoro # G2114640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-102IV
Zoro #
G2114640
UPC #
651588023273
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
60"
Overall Depth
24"
Bin Depth
11-5/8"
Bin Width
6-5/8"
Shelf Width
36"

Details

Number of Shelves
16
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
800 lb.
Includes
Double Pick Rack, (80) Bins
Finish
Powder Coated
Bin Color
Ivory

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Ivory, Powder Coated, Bin Width 6 5/8 in, Includes Double Pick Rack, (80) Bins, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.