Zoro Homepage

SOLID SHELF GALVANIZED 14 X 42

  • Mfr # 1442SG

  • Zoro # G516545412


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shelving Material
Carbon Steel
Number of Shelves
1
Overall Height
42 in
Color
Galvanized
Load Capacity
400-600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1442SG
Zoro #
G516545412
UPC #
651588210550
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Width
14 in
Overall Depth
1 in

Details

Shelving Material
Carbon Steel
Number of Shelves
1
Color
Galvanized
Item
Solid Shelving
Load Capacity
400-600 lb

Description

Shelf, solid, 42''W x 14''D, double hemmed perimeter with marine edge, 18 gauge, galvanized steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.