Zoro Homepage

SOLID SHELF GALVANIZED 18 X 24

  • Mfr # 1824SG

  • Zoro # G116545416


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
1 in
Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Color
Galvanized
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1824SG
Zoro #
G116545416
UPC #
651588210758
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Height
24 in
Overall Width
18 in

Details

Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Color
Galvanized
Number of Shelves
1
Item
Solid Shelving

Description

Shelf, solid, 24''W x 18''D, double hemmed perimeter with marine edge, 18 gauge, galvanized steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.