
SOLID SHELF GALVANIZED 21 X 36
Mfr # 2136SG
Zoro # G616545411
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 in
Shelving Material
Carbon Steel
Number of Shelves
1
Load Capacity
400-600 lb
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2136SG
Zoro #
G616545411
UPC #
651588210956
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Height
36 in
Overall Width
21 in
Details
Shelving Material
Carbon Steel
Number of Shelves
1
Load Capacity
400-600 lb
Color
Galvanized
Item
Solid Shelving
Description
Shelf, solid, 36''W x 21''D, double hemmed perimeter with marine edge, 18 gauge, galvanized steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.