
SOLID SHELF GALVANIZED 24 X 42
Mfr # 2442SG
Zoro # G016545400
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
400-600 lb
Overall Depth
1 in
Number of Shelves
1
Overall Width
24 in
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2442SG
Zoro #
G016545400
UPC #
651588211175
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Width
24 in
Details
Load Capacity
400-600 lb
Number of Shelves
1
Item
Solid Shelving
Color
Galvanized
Description
Shelf, solid, 42''W x 24''D, double hemmed perimeter with marine edge, 18 gauge, galvanized steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.