Zoro Homepage

SOLID SHELF MOBILE CART 4 SHELVES - 63in

  • Mfr # M1836SG46

  • Zoro # G816545044


product price: $928.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shelving Material
Carbon Steel
Number of Shelves
4
Overall Depth
80 in
Load Capacity
1,200 lb
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1836SG46
Zoro #
G816545044
UPC #
651588069615
Country of Origin
China

Dimensions

Overall Depth
80 in
Overall Height
36 in
Overall Width
18 in

Details

Shelving Material
Carbon Steel
Number of Shelves
4
Load Capacity
1,200 lb
Item
Cart Stem Caster
Color
Galvanized

Description

Mobile Cart, 36''W x 18''D x 69''H, includes: 4 solid galvanized steel shelves, 4 63''H posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, galvanized steel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.